Round Stool with Backrest, Height 16" to 22"Pewter

  • Mfr # 6668

  • Zoro # G5540455


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Color
Pewter
Overall Height
36 in
Caster Type
Rubber Feet
Seat Height Range
16 in to 22 in
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6668
Zoro #
G5540455
UPC #
0073555666809
Country of Origin
China

Dimensions

Overall Height
36 in
Seat Height Range
16 in to 22 in
Seat Depth
14 in
Adjustable Seat Height
Yes
Minimum Seat Height
16 in
Maximum Seat Height
22 in
Overall Width
15 in
Backrest Height
7 in
Backrest Width
12 in
Seat Diameter
13 1/2 in
Overall Depth
15 in

Details

Color
Pewter
Caster Type
Rubber Feet
Weight Capacity
250 lb
Frame Material
Steel
Finish
Pewter Coated
Load Capacity
250 lb
Backrest
Backrest Included
Seat Material
Recycled Leather
Item
Round Stool
Features
Adjustable Seat Height
Assembled
Assembled
Number of Casters
0
Base Material
Steel
Mobility
Stationary
Swivel
360 Degrees
Seat Shape
Round
Base Color
Pewter
Seat Adjustment Type
Screw Post
Caster/Glide Tread Material
Rubber
Base Design
Rectangular Frame
Includes Footring
No
Number of Legs
4
Base Finish
Pewter
Built-In Tool Tray
No

Description

Round Stool, Base Design Rectangular Frame, Mobility Stationary, Backrest Yes, Base Color Pewter, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 22 in, Minimum Seat Height 16 in, Overall Height 36 in, Seat Adjustment Type Screw Post, Seat Diameter 13 1/2 in, Seat Shape Round, Seat Width Not Applicable, Assembled Assembled, Load Capacity 250 lb, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.