Sanding Belt, Coated, 3" W, 132" L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (Discontinued)
- Mfr # 78072721865
- Zoro # G5544506
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072721865
Zoro #
G5544506
UPC #
780727218659
Country of Origin
United States
Dimensions
Width
3 in
Length
132 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
150
Grade
Fine
Series
R228 Metalite
Color
Brown
Backing Material
Cotton
Backing Weight
X
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 150, Series R228 Metalite, Grade Fine, Backing Material Cotton, Backing Weight X, Color Brown, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.