Zoro Homepage
This item is Discontinued.
Zoro Select Chipboard Pads, 9x12, PK825 0701-2400980

Chipboard Pads, 9x12, PK825 (Discontinued)

  • Mfr # 0701-2400980
  • Zoro # G5546441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0701-2400980
Zoro #
G5546441
UPC #
-
Country of Origin
Unknown

Dimensions

Length
9 in
Width
12 in
Thickness
0.022 in

Details

Item
Chipboard Pads
Color
Kraft
Material
Chipboard

Description

Chipboard Pads, Length 9 in, Width 12 in, Thickness 0.022 in, Color Kraft, Material Chipboard, Package Quantity 825

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.