This item is Discontinued.

Norton Abrasives PSA Sanding Disc, 6In, 40Grit, PK25 63642506215

PSA Sanding Disc, 6In, 40Grit, PK25 (Discontinued)

  • Mfr # 63642506215
  • Zoro # G5547656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642506215
Zoro #
G5547656
UPC #
-
Country of Origin
Canada

Dimensions

Disc Dia.
6"

Details

Item
PSA Sanding Disc
Grit
40
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Paper
Series
Gold Reserve
Abrasive Type
Coated
Backing Weight
E
Color
Gold

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight E, Grit 40, Series Gold Reserve, Color Gold, Grade Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.