Sanding Belt, Coated, 8" W, 107" L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (Discontinued)
- Mfr # 78072749887
- Zoro # G5548164
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072749887
Zoro #
G5548164
UPC #
780727498877
Country of Origin
United States
Dimensions
Width
8 in
Length
107 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
50
Grade
Coarse
Series
R228 Metalite
Color
Brown
Backing Weight
X
Backing Material
Cotton
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 50, Series R228 Metalite, Grade Coarse, Backing Material Cotton, Backing Weight X, Color Brown, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.