Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3649
Zoro #
G5549862
UPC #
-
Country of Origin
United States
Details
Item
Diagnostic
Type
Scan Tool
Includes
GM Tech 2, Vehicle Power Cables, Candi Module, Vehicle Adapters, 32 MB 92-09 GM PC Diagnostic Card, PC Interface Kit, Packed In A Heavy-Duty Storage Case
Displays
Brilliant Color
Number of Pieces
15
Application
Vehicle Diagnostics
Used For
For GM Vehicles
For Use On
GM Vehicles
Features
Description
Diagnostic, Number of Pieces 15, Features Easy to Read, Back-Lit Screen, Graphic Screen Displays Both Test and Graphics, Capable of Showing Nine Sensors At Once, Snapshot Graphing Shows You Any Failures or Glitches At A Glance, The Tech 2 Scanner is Reprogrammable to Keep Pace with Vehicle and Tool Evolution, Rs232 Communications Port Provides The Avenue to Connect Future Devices to Your Tech 2, Such As SPS Reprogramming
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.