Zoro Homepage
This item is Discontinued.
Norton Abrasives Sanding Belt, Coated, 51" W, 103" L, 80 Grit, Medium, Ceramic, R984, Brown 69957315542

Sanding Belt, Coated, 51" W, 103" L, 80 Grit, Medium, Ceramic, R984, Brown (Discontinued)

  • Mfr # 69957315542
  • Zoro # G5550571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957315542
Zoro #
G5550571
UPC #
699573155424
Country of Origin
United States

Dimensions

Width
51 in
Length
103 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Grade
Medium
Series
R984
Color
Brown
Backing Weight
Y
Backing Material
Polyester Waterproof

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 80, Series R984, Grade Medium, Backing Material Polyester Waterproof, Backing Weight Y, Color Brown, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.