Refrigerator For Food Only, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468J52

  • Mfr # 468J52

  • Zoro # G5551773


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Refrigerator For Food Only
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468J52
Zoro #
G5551773
UPC #
00194484068813
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Refrigerator For Food Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Header
No Header
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
State Specific Sign
No
Mirror Print
No
Chemical Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header
No Header
Sign Legend
Refrigerator For Food Only
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Refrigerator For Food Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.