Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49G964
Zoro #
G5552224
UPC #
190735558508
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
PH Meter
pH Range
0.0 to 14.0
Includes
(1) pH 4.01, (1) pH 7.00, (1) pH 10.01, Standard Buffer, Carrying Case
Auto Power Off
Yes
pH Accuracy
+/-0.100
Calibration
2 pt
Operating Temp. Range (C)
0 Degrees to 80 Degrees
pH Resolution
0.100
Display
LCD
Automatic Temperature Compensation
No
Waterproof
IP57
Testing Parameter
pH
Power Source
(3) 1.5V G13A Batteries
Temperature Compensation Range
No
Displayed Temperature Range
No Temperature Display
Operating Temp. Range (F)
32 Degrees to 140 Degrees
Interface
6 Pin
Description
pH Meter, pH Range 0.0 to 14.0, Waterproof IP57, Automatic Temperature Compensation No, Displayed Temperature Range No Temperature Display, Operating Temp. Range (F) 32 Degrees to 140 Degrees , Operating Temp. Range (C) 0 Degrees to 80 Degrees , Display LCD, Auto Power Off Yes, Temperature Compensation Range No, Calibration 2 pt., Interface 6 Pin, Power Source (3) 1.5V G13A Batteries, Includes (1) pH 4.01, (1) pH 7.00, (1) pH 10.01, Standard Buffer, Carrying Case
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.