This item is Discontinued.

Norton Abrasives Convolute Wheel, Deburring 6in.x1in., PK3 66261004142

Convolute Wheel, Deburring 6in.x1in., PK3 (Discontinued)

  • Mfr # 66261004142
  • Zoro # G5554491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261004142
Zoro #
G5554491
UPC #
662610041424
Country of Origin
Mexico

Dimensions

Diameter
6 in
Width
1 in

Details

Style
Deburring
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (8)
Grade
Fine
Series
4000
Max. RPM
6000
Item
Convolute Wheel
Application
For Heavy Deburring

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Grade Fine, Series 4000, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.