
Business Envelope, White, Paper, PK500
Mfr # QUA11112
Zoro # G5554543
product price: $46.39
/pk 500, $0.09/eaKey Features
Opening
Side
Color
White
Material
Paper
Width
9 1/2 in
Height
4 1/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QUA11112
Zoro #
G5554543
UPC #
-
Country of Origin
Indonesia
Dimensions
Width
9 1/2 in
Height
4 1/8 in
Envelope Size
#10
Exterior Dimensions
4.13 x 9.5
Trade Size
#10
Details
Item
Business Envelopes
Opening
Side
Color
White
Material
Paper
Closure
Gummed Flap
Envelope Closure
Gummed Flap
Security Tint
No
Flap Type
Commercial
Exterior Material(s)
Paper Stock
Seam Type
Diagonal
Finish
Wove
Features
Diagonal Seam—24 lb Bond weight paper stock.
Weight
6.34 lbs
Basis Weight
24 lb Bond
Description
Business Envelopes, Color White, Envelope Closure Gummed Flap, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Material Paper, Security Tint No, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.