Receiving, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 473C47

  • Mfr # 473C47

  • Zoro # G5555389


product price:  $23.99
/ea

Key Features

Legend
Receiving
Sign Material
Aluminum
Height
10 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473C47
Zoro #
G5555389
UPC #
00194484112004
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Receiving
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Sign Legend Background Color
White
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Legend Style
Text
Graffiti Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Sign Legend
Receiving
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.