Restroom Sign, MEN, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 473Z02

  • Mfr # 473Z02

  • Zoro # G5555842


product price:  $13.39
/ea

Key Features

Legend
MEN
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473Z02
Zoro #
G5555842
UPC #
00194484127862
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
MEN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Sign Background Color
Blue, White
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Header
No Header
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Material Properties
Rigid
Glow In The Dark
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header
No Header
Legend Pictogram Description
Man
Minimum Application Temperature
-90 Degrees F
Legend Pictogram ID
PADM-30
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Men
Metal Detectable
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Legend Background Color
Blue, White
Mounting Pattern
4 Corner
Write on Surface
No
Chemical Resistant
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.