This item is Discontinued.

Norton Abrasives Hook-and-Loop Disc Backup Pad, 5D, PK5 66261059308

Hook-and-Loop Disc Backup Pad, 5D, PK5 (Discontinued)

  • Mfr # 66261059308
  • Zoro # G5557176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261059308
Zoro #
G5557176
UPC #
662610593084
Country of Origin
United States

Dimensions

Back Mounting Size
3/8 in-24
Diameter
5"
Thickness
1/2 in
Face Mounting Size
5"

Details

Item
Hook-and-Loop Disc Backup Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Threaded Arbor Hole
Density
Medium
Vacuum Hole Design
Non-Vacuum
Body Material
Foam
Max. Speed
13,000 rpm

Description

Hook-and-Loop Disc Backup Pad, Face Mounting Type Hook-and-Loop, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 3/8 in-24, Density Medium, Vacuum Hole Design Non-Vacuum, Thickness 1/2 in, Body Material Foam, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.