This item is Discontinued.

Brady Cable and Wire Label, White/Clear, 0.75 In B30-229-427

Cable and Wire Label, White/Clear, 0.75 In (Discontinued)

  • Mfr # B30-229-427
  • Zoro # G5560572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-229-427
Zoro #
G5560572
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.000 in
Height
0.750 in

Details

Item
Cable and Wire Label
For Use With
Brady BBP31
Material
Brady B-427 Self-Laminating Vinyl
Color
White/clear
Legend
Blank
Temp. Range
-40 Degrees to 158 Degrees F
Metal Detectable
No

Description

Cable and Wire Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.