Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiN

  • Mfr # 2987005

  • Zoro # G5561683


product price:  $35.79
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2987005
Zoro #
G5561683
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
Not Rated
Shank Length
1 23/32 in
Thread Size
7/16"-20
65% Thread Drill Size
10.00 mm
75% Thread Drill Size
9.95
Square Size
0.2420 in
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
55% Thread Drill Size
10.20 mm
Size
7/16

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
List Number
7072
Standards
ANSI
Tap Finish
TiN
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
297
Tap Shank Standard
ANSI
Primary Material Application
Steel
Threads per Inch
20
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Material Grade - Machining
298
Shank Type - Machining
Straight
Thread Limit
Not Rated
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Extended Neck
Yes
Helix Angle
50 Degrees
Primary Material Application ISO Code
P1, P2
Secondary Material Application ISO Code
N

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, TiN, Thread Length 55/64 in, 75 Percent Thread Drill Size 9.95, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.