Not Graded, 5/16"-18 Hex Head Cap Screw, Plain PEEK, 3/4 in L, 10 PK
Mfr # PK51618-34HH-01
Zoro # G5561978
product price:Â $41.79
/pk 10, $4.18/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
PEEK
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PK51618-34HH-01
Zoro #
G5561978
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
3/4 in
Head Width
1/2 in
Head Height
1/4 in
Min. Thread Length
3/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Proof Load
26,800 psi
Tensile Strength
26,800 psi
Rockwell Hardness
HRB69
Temp. Range
-50 Degrees to 500 Degrees F
Thread Type
Coarse
Minimum Temperature
-50 Degrees F
Dimensional Standards
ASME B18.6.3
Maximum Temperature
500 Degrees F
Threadlocker Minimum Temperature
5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 3/4 in, Head Height 1/4 in, Head Width 1/2 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.