Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4412.84.10
Zoro #
G5562076
UPC #
079407281008
Country of Origin
United States
Dimensions
Length
500 ft.
Conductor Size
22 AWG
Conductor Size - Data Cable
22 AWG
Spool Length
500 ft
Details
Jacket Material
PVC
Number of Conductors
4
Solid / Stranded
Solid
Fire Rating - Data Cable
Riser
Application
Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts
Insulation Material
PVC
Cable Sub-Category
Multi-Conductor
NEC Article
800 Type CMR/CMX-Indoor/Outdoor
Jacket Material - Wire and Cable
PVC
NEC Article and Type
800 CMR, CMX
Item
Multi-Conductor
Jacket Color
Gray
Temp. Range
-4 Degrees to 140 Degrees F
Description
Multi-Conductor, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Number of Conductors 4, Application Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts, NEC Article and Type 800 CMR, CMX, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.