Restroom Sign, MEN/HOMBRES, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 474A53

  • Mfr # 474A53

  • Zoro # G5563061


product price:  $22.49
/ea

Key Features

Legend
MEN/HOMBRES
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474A53
Zoro #
G5563061
UPC #
00194484129200
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
MEN/HOMBRES
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English, Spanish
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Header
No Header
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Men/Hombres
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Men/Hombres, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.