Zoro Homepage
This item is Discontinued.
Sharp Brain Exerciser Calculator, LCD, 10 Digit SHRELT100AB

Brain Exerciser Calculator, LCD, 10 Digit (Discontinued)

  • Mfr # SHRELT100AB
  • Zoro # G5563293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHRELT100AB
Zoro #
G5563293
UPC #
074000018475
Country of Origin
China

Dimensions

Display Dimensions
10mm
Width
3 29/32 in
Length
5 29/32 in
Depth
1 1/8 in

Details

Item
Brain Exerciser Calculator
Type
Basic
Display Digits
10
Display
LCD
Power Supply
Battery, Solar
Functions
Brain Exerciser, Brain Age Measurement, Drill Questions, Performance Tracker, Percent, Tax Keys, Square Root, Sign Change Key, Tax Key

Description

Brain Exerciser Calculator, Basic, Length 5 29/32 in, Width 3 29/32 in, Depth 1 1/8 in, Display Digits 10, Display LCD, Display Dimensions 10mm, Brain Exerciser, Brain Age Measurement, Drill Questions, Performance Tracker, Percent, Tax Keys, Square Root, Sign Change Key, Tax Key, Power Supply Battery, Solar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.