This item is Discontinued.

No Product Image Available

Safety Sign Emergency Exit, 10" Height, 7" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # EXB985G1007
  • Zoro # G5563527
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EXB985G1007
Zoro #
G5563527
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
.010"

Details

Item
Safety Sign Emergency Exit
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; IBC 3002.3
Legend Style
Symbol and Text
Header Background Color
Black
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red

Description

Safety Sign Emergency Exit, Sign Subject Matter Exit and Entrance, Height 10 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS W/SYMBOL, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.