Sanding Belt, Coated, 3" W, 132" L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (Discontinued)
- Mfr # 78072728792
- Zoro # G5566425
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78072728792
Zoro #
G5566425
UPC #
780727287921
Country of Origin
United States
Dimensions
Width
3 in
Length
132 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Zirconia Alumina
Series
R823P BlueFire
Color
Blue
Backing Weight
X
Backing Material
Polyester
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 80, Series R823P BlueFire, Grade Medium, Backing Material Polyester, Backing Weight X, Color Blue, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.