Fire Barrier Pathway, Silver, 23" W

  • Mfr # EZDG844S2

  • Zoro # G5567978


product price:  $3,468.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Standards
ASTM E814 (UL 1479), CAN/ULC-S115, UL Certified
Usage Location
Fire-Rated Walls and Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZDG844S2
Zoro #
G5567978
UPC #
730573001110
Country of Origin
United States

Dimensions

Overall Length
14 in
Width
23 in
Length
14 in
Overall Height
10.75 in
Overall Width
23 in

Details

Item
Fire Barrier Pathway
Color
Silver
Material
Steel
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Standards
ASTM E814 (UL 1479), CAN/ULC-S115, UL Certified
Usage Location
Fire-Rated Walls and Floors
Expansion Temperature
350 Degrees F
Shape
Rectangular
Includes
(8) Series 44 Devices, Gaskets, Labels, Mounting Kit
Features
Built-In Fire and Smoke Sealing System that Automatically Adjusts to the Amount of Cables Installed
For Use On
Cable, Cable Trays
Maximum Service Temperature
120 Degrees F
Includes Mounting Hardware
Yes
Body Material
Steel
Expansion Volume
15X
Body Material Finish
Galvanized
Minimum Service Temperature
-10 Degrees F
Paintable
Yes
Fire Resistance Type
Intumescent
Cable Loading Area
12.66 sq in
Firestop Type
Pass Through Devices for Walls and Ceilings
Resistance Properties
resisting the passage of smoke and flame

Description

Fire Barrier Pathway, Cable Loading Area 12.66 sq in, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes (8) Series 44 Devices, Gaskets, Labels, Mounting Kit, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 10.75 in, Overall Length 14 in, Overall Width 23 in, Shape Rectangular, Usage Location Fire-Rated Walls and Floors, Body Material Steel, Body Material Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.