Firestop Pipe Cast-In Device, Size 4"
Mfr # CD401DK
Zoro # G5568048
product price:Â $28.19
/eaKey Features
Color
Yellow
Material
Plastic
Fire Rating
3 hr
Standards
ASTM E814 (UL 1479), UL Certified
Usage Location
Floor Penetrations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CD401DK
Zoro #
G5568048
UPC #
730573344101
Country of Origin
United States
Dimensions
For Pipe Size
4 in
Overall Height
10 in
Details
Item
Firestop Pipe Cast-In Device
Color
Yellow
Material
Plastic
Fire Rating
3 hr
Standards
ASTM E814 (UL 1479), UL Certified
Usage Location
Floor Penetrations
Firestop Application
Cables, Concrete Wall, Insulated Pipe, Metal Pipe
Expansion Temperature
320 Degrees F
Resistance Properties
Water Resistant
For Use With
Metal Pipes, Cables, Insulated Pipes, Concrete
Features
Incorporates Built-In Smoke Seal
For Use On
Combustible & Non-Combustible Penetrants
Device Type
Cast-In Device
Maximum Service Temperature
130 Degrees F
Intumescent
Yes
Cap Material
Polyethylene
Body Material
Polypropylene
Expansion Volume
250X
Firestop Type
Cast-In Devices for Setting in Concrete
Description
Firestop Pipe Cast-In Device, Device Type Cast-In Device, Fire Rating 3 hr, For Pipe Size 4 in, For Use On Combustible & Non-Combustible Penetrants, Overall Height 10 in, Usage Location Floor Penetrations, Body Material Polypropylene, Cap Material Polyethylene, Color Yellow, Expansion Temperature 320 Degrees F, Expansion Volume 250X, Features Incorporates Built-In Smoke Seal, Intumescent Yes, Maximum Service Temperature 130 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.