Mesh Task Chair, 18" to 21", Adjustable Arms, Black

  • Mfr # 34729

  • Zoro # G5568888


product price:  $870.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Mesh
Color
Black
Base Material
Steel
Seat Height Range
18" to 21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34729
Zoro #
G5568888
UPC #
717641347295
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18" to 21"
Overall Width
28 in
Seat Height Min.
18 in
Seat Height Max.
21 in
Seat Width
20"
Overall Depth
24 in
Overall Height
51 in
Back Width
19 3/4 in
Back Height
24"
Cushion Thickness
2 in
Seat Depth
20 in
Maximum Overall Height
51 in
Maximum Seat Height
21 in
Minimum Seat Height
18 in
Notional Size
Standard
Minimum Overall Height
48 in
Seat Thickness
2 in
Seat-Depth
20"

Details

Style
Task Chair
Material
Mesh
Color
Black
Item
Task Chair
Base Material
Steel
Office Chair Style
Task Chair
Seat Color
Black
Includes
Assembly Hardware
Back Color
Black
Frame Color
Black
Series
Butterfly Executive Chair
Number of Casters
5
Seat Material
Mesh
Frame Material
Steel
Arm Style
Adjustable Arms
Caster Type
Dual Wheel
Backrest
Contoured To Provide Optimum And Natural Lumbar Support
Base Color
Black
Weight Capacity
300 lb
Features
Built-in Coat Hanger, Adjustable Headrest, Ergonomic Design
Assembled/Unassembled
Unassembled
Base Style
5-Star
Number of Glides
0
Back Material
Mesh
Lumbar Support
Fixed
Standards
SCS Indoor Advantage Gold
Assembly
Unassembled
Adjustable Tilt Tension
Yes
Includes Assembly Tools
Yes
Adjustable Arms
Yes
Style Classification
Executive
Rolling
Yes
Seat Adjustments
Height
Tilt Configuration
Upright Locking Tilt
Number of Arms
2
Arm Adjustment
Height, Left/Right Swing
Adjustable Seat
Yes
Support Style
Column
Number of Casters/Glides
5
Tilting Back
Yes
Number of Feet
5
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 28 in, Overall Depth 24 in, Maximum Seat Height 21 in, Maximum Overall Height 51 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 20 in, Seat Width 20 in, Seat Material Mesh, Back Material Mesh, Frame Material Steel, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Upright Locking Tilt, Series Butterfly Executive Chair, Style Classification Executive, Minimum Seat Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.