Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
419C0024BY48
Zoro #
G5569173
UPC #
-
Country of Origin
Unknown
Dimensions
Length
48 ft.
Width
2 ft.
Thickness
1/2"
Details
Item
Antifatigue Runner
Color
Black with Yellow Border
Mat Surface Pattern
Diamond Plate
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004
Brake Fluid Resistant
No
Oil Resistant
No
Mat Shape
Rectangle
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Description
Antifatigue Runner, Width 2 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 48 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.