Receiving, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 473C31

  • Mfr # 473C31

  • Zoro # G5569477


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Receiving
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473C31
Zoro #
G5569477
UPC #
00194484111847
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Receiving
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, White
Sign Legend Text Color
Black, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Mounting Location
Wall
Mirror Print
No
Number of Printed Sides
1
Legend Pictogram ID
PARW-101
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Legend Pictogram Description
Right Arrow
Sign Legend Background Color
White
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header
No Header
Corrosion Resistant
Yes
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Receiving (Right Arrow)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving (Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.