Sanding Belt, Coated, 2-1/2" W, 60" L, 40 Grit, Coarse, Ceramic, R980P Blaze, Orange (Discontinued)
- Mfr # 69957346523
- Zoro # G5570336
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69957346523
Zoro #
G5570336
UPC #
699573465233
Country of Origin
United States
Dimensions
Width
2 1/2 in
Length
60 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
40
Grade
Coarse
Series
R980P Blaze
Color
Orange
Backing Material
Polyester
Backing Weight
Y
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 40, Series R980P Blaze, Grade Coarse, Backing Material Polyester, Backing Weight Y, Color Orange, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.