SAE Plain Hex Key Hex Key, 7/32" Tip Size, 4 7/8 in Long, 7/32 in Short

  • Mfr # 54TU67

  • Zoro # G5570770


product price:  $0.86
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TU67
Zoro #
G5570770
UPC #
00194484307356
Country of Origin
China

Dimensions

Tip Size
7/32"
Arm Length
4 7/8 in
Handle Length
4 7/8 in
Long Arm Length
4 7/8 in
Length Family
Long
Short Arm Length
7/32 in
Short-Arm-Length
7/32"
Long-Arm-Length
4-7/8"
Handle-Length
4-7/8"
Arm-Length
4-7/8"
Arm Length - Long
4 7/8 in
Arm Length - Short
7/32 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Blade Material
Alloy steel
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Tether Capable
Tether Capable
Meets/Exceeds
ASME B18.3-2013
Handle Material
Steel
Working Angle
0 Degrees
Tether Style
Tether Capable
Number of Tips
2
Non-Magnetic
No
Insulated
No
Tether Ready
No
Fastener Holding
No
Standards
ASME B18.3
Key Shape
L
Grip Style
Plain
Non-Sparking
No
Corrosion Resistant
No
End Shape
Hex
Number of Ball Ends
0
Driver Material
Alloy Steel
Tether Status
Not Tether Capable
Handle Shape
Straight
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant

Description

Hex Key, Tip Size 7/32 in, Long Arm Length 4 7/8 in, Short Arm Length 7/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.