Dry Erase Board, Steel, 48 in, 72 in, Aluminum Frame, White, Gloss
Mfr # 219AG
Zoro # G5570881
product price:Â $396.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
48 in
Board Color
White
Dry Erase Surface Type
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
219AG
Zoro #
G5570881
UPC #
703673272254
Country of Origin
Multiple
Dimensions
Dry Erase Height
48 in
Dry Erase Width
72 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
48 in
Overall Width
72 in
Depth
1 in
Width
72"
Board Width - Side 1
72 in
Adjustable Height
Not Adjustable
Board Height - Side 1
48 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Not Applicable, Standards SCS Indoor Advantage Gold Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.