This item is Discontinued.

Norton Abrasives Convolute Wheel, Deburring 8in.x1in., PK3 66261018673

Convolute Wheel, Deburring 8in.x1in., PK3 (Discontinued)

  • Mfr # 66261018673
  • Zoro # G5571912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261018673
Zoro #
G5571912
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
8"
Width
1"

Details

Style
Deburring
Arbor Hole
3"
Abrasive Material
Silicon Carbide
Density
Hard (8)
Grade
Medium
Series
1000 Long Life
Application
For Deburring, Blending and Final Finishing
Item
Convolute Wheel
Max. RPM
4500

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Grade Medium, Series 1000 Long Life, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.