Green Cast Nylon 6 Rod Stock 4 ft. L, 4" Dia.

  • Mfr # 66568104

  • Zoro # G5573309


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Green
Length
4 ft.
Diameter
4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66568104
Zoro #
G5573309
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft.
Diameter
4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Diameter
4 in
Nominal Size
4 in dia x 4 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Green
Tensile Strength (PSI)
12000
Impact Strength (Lbs.)
0.9
Type
Lubricated Industrial Grade
Max. Temp. (F)
260 Degrees F
Min. Temp. (F)
32
Standards
ASTM D4066, ASTM D5989, USDA 3-A Sanitary 10-17
Tensile Strength Rating
Excellent
Water Absorption
0.3 %
Plastic Clarity
Opaque
Maximum Temperature
220 Degrees F
UV Resistant
No
Machinability
90 %
Corrosion and Chemical Resistance
Fair
Shape
Rod
Impact Strength
1 ft-lb/in
Wear Factor
Excellent
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor
Tensile Strength
9,900 psi
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.14
Grade
Oil-Filled
Temperature Range
32 Degrees to 220 Degrees F
Friction Rating
Very Slippery
Metal Detectable
Not Metal Detectable
Filler Material
Oil
Shore Hardness
80 Shore D
Fabrication
Cast
Light Transmission
75 %
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.1500
Rockwell Hardness
85 HRM
Wear Rate
5.00 x 10^-7 cu mm/N-m
Dielectric Strength
600 V/mil
Flexural Modulus
350,000 psi
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant

Description

Nylon Rod, Nylon 6, Grade Oil-Filled, Plastic Length 4 ft, Plastic Diameter 4 in, Green, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 9,900 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.