Not Applicable Self-Retracting Lifeline, 9 ft. Length, Carabiner, Steel, 1 Leg(s)

  • Mfr # 82709SB1

  • Zoro # G5574567


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.14-2012 Class B, OSHA 1926.504
Harness End Connection
Carabiner
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82709SB1
Zoro #
G5574567
UPC #
848013042194
Country of Origin
United States

Dimensions

Length
9 ft.
SRL Length
9 ft.
Strap Width
7/8"
Lifeline Length
9 ft
Lifeline Width
3/4 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.14-2012 Class B, OSHA 1926.504
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Anchorage End Connection
Steel Snap Hook
Harness Hook Type
Carabiner
SRL Housing Material
Polycarbonate
Braking System
Inertial Brake Disc, Internal Locking Pawls
Housing Material
Glass Filled Nylon
Fall Braking System
Inertia
Anchorage Hook Type
Steel Snap Hook
Max. Working Load
310 lb.
Locking Anchorage Connection Hook Type
Steel Locking Snap Hook with 3600 lb. Gate Strength
Locking Harness Connection Hook Type
Steel Carabiner
SRL Weight
5.7 lb.
Harness Hook Gate Opening
1"
Line Material
HPPE, Polyester Blend Web
Tensile Strength
3000 lb.
Anchorage Hook Gate Opening
7/8"
Visual Load Indicator
Yes
ANSI SRL Class
Class B
Replaceable Lifeline
No
Sealed
No
Minimum Weight Capacity
130 lb
Lifeline Material
HPPE
Anchoring Location
Overhead or Waist Level
Anchorage End Connection Material
Steel
RFID Equipped
No
Anchorage End Connection Type
Snap Hook
ANSI SRL Type
SRL
ANSI SRL Class (2014)
Class B
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Minimum User Weight
130 lb
ANSI Standards Met
ANSI Z359.14-2014

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.