Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 64 in L x 40 in W, 7/8 in Thickness, Rubber, Mini-Diamond Studded Top, Black

  • Mfr # 549S4064OB

  • Zoro # G5575166


product price: $217.85
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
64 in
Width
40 in
Thickness
7/8 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549S4064OB
Zoro #
G5575166
UPC #
662641670303
Country of Origin
Thailand

Dimensions

Length
64 in
Width
40 in
Thickness
7/8 in
Mat Width
3 ft 4 in
Mat Thickness
7/8 in
Mat Length
5 ft 4 in
Drainage Hole Diameter
1 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Mini-Diamond Studded Top
Backing Material
Rubber
Oil Resistant
Yes
Mat Shape
Rectangle
Mat Color
Black with Orange Border
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Welding Safe
No
Anti-Slip Surface
Yes
Weight
51.56 lb
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
FS209E Class
No
Single Material Construction
Yes
FDA Compliance
No
Surface Texture
Raised Pattern
Drainage Hole Shape
Circle
Backing Characteristics
Studded
Edge Style
Beveled
Autoclavable
No
Anti-Slip Backing
Yes
Drainage Holes per sq ft
56
Border Color
Orange
Resistance Properties
Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant
Critical Radiant Flux Class Rating
Class 1
Ramp Material
Nitrile Rubber
Other Standards
ASTM C1028-96, ASTM D412, ASTM E648-94A
Mat Product Type
Antifatigue Mat
X-Ray Detectable
No
Number of Border Stripes
4
Metal Detectable
No
Number of Beveled Edges
4
DOC FF1-70 Rating
Yes
NSF/ANSI 52
No
Reversible
No
USDA Certified
No
Washdown Safe
Yes
Surface Design
Raised Diamond Studs
NFSI High Traction Certified
No
Thermally Insulating
No
Series
549 Safety Stance(R)
Antifatigue Material
Yes

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 64 in, Ramp Material Nitrile Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 40 in, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series 549 Safety Stance(R), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 4, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.