Blank Tag, Stainless Steel, 1 in H x 3 in W, Silver, Rectangle, 100 PK
Mfr # 41293
Zoro # G5576702
product price:Â $48.49
/pk 100, $0.48/eaKey Features
Material
Stainless Steel
Color
Silver
Height
1 in
Width
3 in
Character Series
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41293
Zoro #
G5576702
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Width
3 in
Thickness
0.04 in
Hole Size
1/8 in
Mounting Hole Diameter
0.13 in
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.