Warning Light, Blue, LED, 24V DC, 60, 75, 90 FPM, Not Applicable Dia., U-Bracket

  • Mfr # G-LED-DC-T-B

  • Zoro # G5577428


product price:  $968.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60, 75, 90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-LED-DC-T-B
Zoro #
G5577428
UPC #
782979233909
Country of Origin
United States

Dimensions

Height
7 1/2 in
Width
8 31/64 in
Depth
8 31/64 in
Footprint Width
5 1/4 in
Overall Length
5 7/32 in
Footprint Length
5 1/4 in
Overall Width
5 7/32 in
Overall Depth
7 1/2 in

Details

Item
Warning Light
Color
Blue
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60, 75, 90
Housing Material
Glass Reinforced Polyester
Standards
ABS, ATEX, CE, CSFM Approved, cUL Listed, cULus Listed, GOST, IECEx, INMETRO, UKCA, UL Listed
Features
Supervisory Diode
Voltage
24V DC
Operating Temp.
-58 Degrees to 158 Degrees F
Light Output
400 Lumens
Mounting
U-Bracket
Current Drawn
0.30A DC
Lens Design
Fresnel
Rating
IP66
Includes
Dome Guard
Product Type
Warning Light
NEMA Rating
NEMA 4X
Connection Type
TermiN/Al Block
Mounting Mechanism
Bracket
Operating Temperature - Maximum
158 Degrees F
Lifespan
50,000 hr
Housing Color
Black
IP Rating
IP66, IP69K
Lens Shape
Dome
Light Intensity
175 cd
Operating Temperature - Minimum
-67 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
For Hazardous Location
Class I, Division 2, Class II, Division 2
Requires Base
Base Not Required
Operating Current
0.300 A @ 24V DC
Mounting Style
Surface Mount
Light Operating Mode
Flashing, Rotating, Strobe
Light Source
LED
Brightness Selection
Fixed Brightness
Footprint Shape
Square
Control Protocol
User Operated
Lens Color
Blue
Operating Voltage
24V DC

Description

Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting U-Bracket, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source Wire, Current Drawn 0.30A DC, Width 8 31/64 in, Depth 8 31/64 in, Height 7 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products