Restroom Sign, WOMEN, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 473Y17

  • Mfr # 473Y17

  • Zoro # G5577719


product price:  $7.29
/ea

Key Features

Legend
WOMEN
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
473Y17
Zoro #
G5577719
UPC #
00194484127022
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
WOMEN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
Blue, White
Legend Color
White
Sign Legend Text Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Legend Background Color
Blue, White
Includes Mounting Hardware
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Anti-Slip Surface
No
Legend Pictogram Description
Handicap, Woman
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Legend
Women
Corrosion Resistant
No
Legend Pictogram ID
PADM-45, PADM-73
ANSI 969 Compliant
No
State Specific Sign
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Mirror Print
No
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Women, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.