Zoro Homepage
This item is Discontinued.
Safco Magazine Floor Display 4 Compartments, 10"W x 56-1/2"D Natural 4622NA

Magazine Floor Display 4 Compartments, 10"W x 56-1/2"D Natural (Discontinued)

  • Mfr # 4622NA
  • Zoro # G5578562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4622NA
Zoro #
G5578562
UPC #
073555462203
Country of Origin
Unknown

Dimensions

Height
18 1/4 in
Width
10 in
Depth
56 1/2 in

Details

Item
Magazine Floor Display
Construction
Bamboo
Color
Natural
Number of Compartments
4

Description

Magazine Floor Display, Number of Compartments 4, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.