Catalog Envelope, Lt Brown, Kraft, PK100

  • Mfr # QUA43568

  • Zoro # G5578937


product price:  $31.15
/pk 100, $0.31/ea

Key Features

Opening
Top
Color
Brown
Material
Kraft
Width
12 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QUA43568
Zoro #
G5578937
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
9 in
Envelope Size
#90
Trade Size
#90
Exterior Dimensions
9 x 12

Details

Item
Catalog Envelopes
Opening
Top
Color
Brown
Material
Kraft
Closure
Redi-Tac(TM)
Envelope Closure
Gummed Flap
Basis Weight
28 lb Bond
Seam Type
Center
Exterior Material(s)
Kraft Paper Stock
Weight
4.5 lbs
Flap Type
Cheese Blade

Description

Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #90, Height 9 in, Width 12 in, Opening Top, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.