Trainex, Men's 6-Inch Work Boot, 9.5, M, Leather, 6 in Height, Black

  • Mfr # RB6765

  • Zoro # G5580005


product price:  $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB6765
Zoro #
G5580005
UPC #
690774150973
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
Waterproof
Yes
Closure Type
Tie
Midsole Material
Polyurethane
Removable Insole
Yes
Wide Toe Cap
No
Predominant Footwear Color
Black
Puncture Resistant Insole
Yes
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.87
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Outsole Material
Rubber
Ninety Degree Heel
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.73
Waterproof Type
Bootie
Conductive
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Standards
ASTM F2413
Static Dissipative
No
Liner Material
Mesh, Nylon
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Mark II Slip Test Results- Dairy Tile Oily
0.33
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
250 Degrees F
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Material
EVA
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Closure
Lace Up
Insole Technology
Sponge Rubber Heel Wedge
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.33
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.