Zoro Homepage
This item is Discontinued.
Carol Coaxial Cable, 22AWG, 1000FT C1104.41.01

Coaxial Cable, 22AWG, 1000FT (Discontinued)

  • Mfr # C1104.41.01
  • Zoro # G5580032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1104.41.01
Zoro #
G5580032
UPC #
079407740123
Country of Origin
Unknown

Dimensions

Conductor Size
22 AWG
Length
1000 ft.
Nominal Outside Dia.
0.242"

Details

Item
Coaxial Cable
Plenum Rated
No
Coaxial Cable Type
RG-59/U
Impedance
73 Ohms
Color
Black
Jacket Material
PVC
Shielding Type
95% Bare Copper Braid
Shielding
95% Bare Copper Braid
Capacitance
20.5 pf/ft.

Description

Coaxial Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.