One-Hole Compression Lug, 1/0 AWG Max, 3/8 in Stud, Short Barrel, Copper, Pink, 10 PK

  • Mfr # 30032

  • Zoro # G5580206


product price:  $108.38
/pk 10, $10.84/ea
Free Shipping & Returns

Key Features

For Wire Size
1/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30032
Zoro #
G5580206
UPC #
00054007125358
Country of Origin
Chile

Dimensions

For Wire Size
1/0 AWG
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
0.75 in
Cable Size
1/0 AWG
Barrel Length
Short
Width
3/4"
Length
2.16"
Length (Straight Wireway)
2.16 in
Overall Length
2.16 in
For Stranded Copper Wire Size - Maximum
1/0 AWG
Overall Width
0.75 in
Barrel Outside Diameter
0.51 in
Tongue Length
0.89 in
Barrel Inside Diameter
0.39 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
12, 99
Color Code
Pink
Standards
CSA Certified, UL Listed
Tongue Style
Standard
Peep Hole
No
Hole Center to End
0.37 in
Plate Material
Tin
Connector Type
Standard Barrel
Maximum Voltage
35 kV AC
Special Features
Corrosion Resistance, Good Conductivity, Reliable Performance, Secure Fit
Barrel Style
Chamfered
RoHS Compliant
Yes
For Wire Type
Stranded
Termination Style
Crimp
Contact Finish
Tin
Number of Stud Holes
1
For Use With
Copper Conductor Only
Lug Type
Compression Lugs
Maximum Operating Voltage
35 kV
Connector Description
One Hole
Product Series
30000
Center of Hole to End of Pad
0.37 in
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Pink, Die Code 12, 99, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.