Exit Sign, Vinyl, 14" W, 10" H, Emergency Exit Only Alarm Will Sound, White

  • Mfr # 467R94

  • Zoro # G5580473


product price:  $8.89
/ea

Key Features

Legend
Emergency Exit Only Alarm Will Sound
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
467R94
Zoro #
G5580473
UPC #
00194484063030
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Legend
Emergency Exit Only Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
Black
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.36(a)(3)
Sign Legend Color
Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Glow In The Dark
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Header
No Header
Sign Legend
Emergency Exit Only Alarm Will Sound
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
State Specific Sign
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.