Hauler, Men's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Brown

  • Mfr # IA0160

  • Zoro # G5580653


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IA0160
Zoro #
G5580653
UPC #
690774212589
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Shank Material
Plastic
Midsole Material
Rubber
Conductive
No
Standards
ASTM F2413
Footwear Closure Type
Lace Up
Static Dissipative
No
Removable Insole
Yes
Footwear Shank Type
Plastic
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Outsole Material
Polyurethane
Liner Material
Tailex
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Mark II Slip Test Results- Dairy Tile Oily
0.39
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Predominant Footwear Color
Brown
Footwear Construction Type
Direct Attached
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
250 Degrees F
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.62
Waterproof Type
Bootie
Insole System
PU
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.62
Slip-Resistance Value - Mark II - Oily
0.39
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
250 Degrees F
Style Family
6-Inch Work Boot
Construction
Direct Attached
All-Leather Upper
Yes
Heel Definition
Flat Heel
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number IA0160

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.