Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 6 M

  • Mfr # RB191

  • Zoro # G5581301


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB191
Zoro #
G5581301
UPC #
690774131705
Country of Origin
China

Dimensions

Footwear Width
M
Size
6
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Footwear Shank Type
None
Max. Heat Rating
Not Rated
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.58
Completely Non Metallic
No
Insulated
No
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.80
Liner Material
Mesh, Nylon
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.87
Wide Toe Cap
No
Conductive
No
Predominant Footwear Color
Black
Insole System
EVA
Metal Chip Resisting Sole
No
Shank Material
Steel
Oil Resisting Sole
Yes
Style Number
191
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Footwear Sole Pattern
Siped
Chain Saw Cut Resistant
No
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Series
191
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.8
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.58
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.87
Insole Material
EVA
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 191

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.