Spot Mirror, Center Mount
Mfr # 708478
Zoro # G5581685
product price:Â $46.61
/eaKey Features
Flat or Convex
Convex
Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Lighted
No
Type
Center Mount
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708478
Zoro #
G5581685
UPC #
728974044119
Country of Origin
Mexico
Dimensions
Mirror Size (In.)
6 in
Dia. (In.)
6 in
Mirror Size
6 in
Mirror Diameter
6 in
Details
Flat or Convex
Convex
Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Lighted
No
Type
Center Mount
Shape
Round
Item
Spot Mirror
Material
Stainless Steel
Color
Silver
Heated
No
Motorized
No
Mirror Type
Blind Spot
Mounting Hardware Included
Yes
Backing Material
Stainless Steel
Mounting Style
Bracket and Bolts
Lighting Option
Not Lighted
Backing Color
Silver
Backing Finish
Stainless Steel
For Vehicle Side
Driver, Passenger
Mirror Profile
Convex
Description
Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 6 in, Mirror Size 6 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.