Flap Wheel, Non-Woven, 80 Grit, PK20 (Discontinued)
- Mfr # 66261051721
- Zoro # G5582613
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261051721
Zoro #
G5582613
UPC #
662610517219
Country of Origin
Mexico
Dimensions
Diameter
2 in
Width
1"
Shank Size
1/4"
Details
Item
Mounted Flap Wheel
Grit
80
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Interleaf
Shank Type
Straight
Max. RPM
12,000
Description
Mounted Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grit 80, Series Interleaf, Shank Size 1/4 In., Grade Medium, Shank Type Straight, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.