This item is Discontinued.

Norton Abrasives Sanding Belt, Coated, 4" W, 54" L, 120 Grit, Fine, Ceramic, R980P Blaze, Orange 66261088705

Sanding Belt, Coated, 4" W, 54" L, 120 Grit, Fine, Ceramic, R980P Blaze, Orange (Discontinued)

  • Mfr # 66261088705
  • Zoro # G5585693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261088705
Zoro #
G5585693
UPC #
662610887053
Country of Origin
United States

Dimensions

Width
4 in
Length
54 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
Grade
Fine
Series
R980P Blaze
Color
Orange
Backing Material
Polyester
Backing Weight
Y

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 120, Series R980P Blaze, Grade Fine, Backing Material Polyester, Backing Weight Y, Color Orange, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.