EMERGENCY STOP BUTTON, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 469J18

  • Mfr # 469J18

  • Zoro # G5585918


product price:  $22.89
/ea

Key Features

Legend
EMERGENCY STOP BUTTON
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469J18
Zoro #
G5585918
UPC #
00194484081263
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY STOP BUTTON
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Printed Language
English
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend
Emergency Stop Button
Write on Surface
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Header
No Header
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Stop Button, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.