FS2430, Men's Oxford Shoe, Composite Toe EEE, Leather, Copper

  • Mfr # FS2430

  • Zoro # G5588606


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh and Cambrelle; Insole: Removable F2A Dual Density Polyurethane Cushion Insert; Outsole: Florsheim 3D; Soft PU Midsole, Long Wearing PU Outsole with High Performance Slip-Resistant Rubber Forefoot and Heel Bottom Plates, Heel Airbag
Color
Copper
Footwear Width
EEE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2430
Zoro #
G5588606
UPC #
690774224599
Country of Origin
Multiple

Dimensions

Size
13
Footwear Width
EEE
Heel Height
1/2 in
Width
EEE
Size (PRINT)
13

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh and Cambrelle; Insole: Removable F2A Dual Density Polyurethane Cushion Insert; Outsole: Florsheim 3D; Soft PU Midsole, Long Wearing PU Outsole with High Performance Slip-Resistant Rubber Forefoot and Heel Bottom Plates, Heel Airbag
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Closure Type
Tie
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.37
Footwear Construction Type
Direct Attached
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Textured and Siped
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
No
Shank Material
Plastic
Insulated
No
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Plastic
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Static Dissipative
Yes
Non-Marking Sole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Insole System
Removable F2A Dual Density PU
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
200 Degrees F
Outsole Material
TPU
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Upper Color
Black, Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.82
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Wet
0.59
Construction
Direct Attached
Style Family
Oxford Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.37
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Liner Technology
Cambrelle(R)
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number FS2430

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.